Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA3550 SPA Wrapped Wedge Belt
MECALINE SPA3550 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA3550
rubix:
45035372
manufacturer :
857712
ean:
3660338129643
Technical specifications
Profile
SPA
Pitch length
3550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3550 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
3550
mm
Upper width
12.7
mm
Height
10
mm
Interior length
3555
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.40
excl. VAT
/
Each
£
28.08
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA2060 SUPERHC
GATES 9625-61550 SPA1550 DELTA NARROW
GATES 5ROW SPB VEEBELT SPB6700/5 POWERBAND
GATES WEDGEBELTSPZMCOG SPZ1887MN SUPERHC MN
GATES 9625-61682 SPA1682 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPZ 15876002
MECALINE SPZ662 SPZ Wrapped Wedge Belt
GATES 9624-61837 SPZ1837 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 12506002
OPTIBELT OPTI REDPOWER BELT SPA 22406002
MECALINE SPA875 WRAPPED WEDGE BELT 2.0
MECALINE SPB7500 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT8VENV 8V4250 SUPERHC
GATES PREDATOR BELT SPBP6000
OPTIBELT SPZ 1112 1755755