Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ662 SPZ Wrapped Wedge Belt
MECALINE SPZ662 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ662
rubix:
45035716
manufacturer :
857812
ean:
3660338130618
Technical specifications
Profile
SPZ
Pitch length
662
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ662 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
662
mm
Upper width
9.7
mm
Height
8
mm
Interior length
625
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.66
excl. VAT
/
Each
£
9.19
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPZ1762 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 2850 1658381
GATES SUPER HC VBELT SPA1400 SUPERHC
OPTIBELT SPZ 2800 1585168
MECALINE SPA1307 SPA Wrapped Wedge Belt
MECALINE SPZ1250 SPZ Wrapped Wedge Belt
GATES 9626-61900 SPB1900 DELTA NARROW
GATES SUPER HC VBELT SPZ2000 SUPERHC
GATES 9625-61450 SPA1450 DELTA NARROW
MECALINE SPZ2037 SPZ Wrapped Wedge Belt
GATES 9625-62800 SPA2800 DELTA NARROW
GATES 9625-62057 SPA2057 DELTA NARROW
MECALINE SPB6300 WRAPPED WEDGE BELT 2.0
GATES 9624-62120 SPZ2120 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V850 SUPERHC