Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA857 SPA Wrapped Wedge Belt
MECALINE SPA857 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA857
rubix:
200A4616
manufacturer :
857597
ean:
3660338128493
Technical specifications
Profile
SPA
Pitch length
857
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA857 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
857
mm
Upper width
12.7
mm
Height
10
mm
Interior length
862
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT SPC 3750 1748876
GATES WEDGEBELT 5V ENV 5V950 SUPERHC
GATES WEDGEBELTSPAMCOG SPA2900MN SUPERHC MN
MECALINE SPA950 WRAPPED WEDGE BELT 2.0
MECALINE SPA1332 SPA Wrapped Wedge Belt
MECALINE 889509 SPC11800 WRAPPED WEDGE BELT 2.0
MECALINE SPZ562 WRAPPED WEDGE BELT 2.0
MECALINE SPA1257 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPB3750 SUPERHC
OPTIBELT SPA 26507700 WEDGEBELT SPA ENV SPA2650E
GATES 9331-01537 SUPER HC SPZ1537
MECALINE SPC8000 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA1250MN SUPERHC MN
GATES 9625-61082 SPA1082 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA3350MN SUPERHC MN