Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2307E
MECALINE SPA2307E
SPA Wedge Belts
References
mecaline:
SPA2307
rubix:
210A3407
manufacturer :
857680
ean:
3660338129322
Technical specifications
Profile
spa
Pitch length
2307
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2307E
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
2307
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2312
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.84
excl. VAT
/
Each
£
17.81
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPB5300 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1112 1755755
GATES WEDGEBELTSPZMCOG SPZ1687MN SUPERHC MN
MECALINE SPZ1030 SPZ Wrapped Wedge Belt
OPTIBELT 3V 500 1597529
GATES 9626-64000 SPB4000 DELTA NARROW
GATES 9331-01762 SUPER HC SPZ1762
MECALINE SPA1120 SPA Wrapped Wedge Belt
OPTIBELT SPZ 2000 1721546
GATES SUPER HC VBELT SPZ710 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPB 15006002
MECALINE SPA2382 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 31826002
GATES 9625-61250 SPA1250 DELTA NARROW
GATES 9624-60710 SPZ710 DELTA NARROW