Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1120 SPA Wrapped Wedge Belt
MECALINE SPA1120 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1120
rubix:
45035221
manufacturer :
857614
ean:
3660338128660
Technical specifications
Profile
SPA
Pitch length
1120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1120 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1120
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1125
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.05
excl. VAT
/
Each
£
14.46
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPA2282 WRAPPED WEDGE BELT 2.0
OPTIBELT SPB 1450 RP 1721860
GATES 9624-60837 SPZ837 DELTA NARROW
GATES SUPER HC VBELT SPA2500 SUPERHC
MECALINE SPA1332 SPA Wrapped Wedge Belt
MECALINE SPZ2360 SPZ Wrapped Wedge Belt
OPTIBELT 5V 1120 1672519
MECALINE SPA1082 WRAPPED WEDGE BELT 2.0
MECALINE SPB3550 WRAPPED WEDGE BELT 2.0
MECALINE SPB2240 WRAPPED WEDGE BELT 2.0
GATES PREDATOR BELT SPBP2650
MECALINE SPA1482 SPA Wrapped Wedge Belt
MECALINE 890472 SPZ721 WRAPPED WEDGE BELT 2.0
GATES BANDED WEDGE BELT SPB7100/4 POWERBAND
MECALINE SPZ1662 SPZ Wrapped Wedge Belt