Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ825 SPZ Wrapped Wedge Belt
MECALINE SPZ825 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ825
rubix:
45035742
manufacturer :
857824
ean:
3660338130731
Technical specifications
Profile
SPZ
Pitch length
825
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ825 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
825
mm
Upper width
9.7
mm
Height
8
mm
Interior length
788
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.14
excl. VAT
/
Each
£
8.57
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
MECALINE SPA1757 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPZMCOG SPZ2262MN SUPERHC MN
GATES 9333-01807 SPA1807 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ2120MN SUPERHC MN
OPTIBELT SPZ 1337 1576254
OPTIBELT OPTI REDPOWER BELT SPZ 18006002
MECALINE 857711 V-BELT SPA 3382 E
OPTIBELT SPZ 925 1722977
OPTIBELT 8V 1120 RP 1587477
GATES SUPER HC VBELT SPA1507 SUPERHC
GATES SUPER HC VBELT SPA1382 SUPERHC
GATES 2ROW SPB VEEBELT SPB2500/2 POWERBAND
MECALINE SPB2720 WRAPPED WEDGE BELT 2.0
GATES 9624-61537 SPZ1537 DELTA NARROW
MECALINE SPZ2410 SPZ Wrapped Wedge Belt