Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA982 SPA Wrapped Wedge Belt
MECALINE SPA982 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA982
rubix:
200A4621
manufacturer :
857607
ean:
3660338128592
Technical specifications
Profile
spa
Pitch length
982
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA982 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
982
mm
Upper width
12.7
mm
Height
10
mm
Interior length
987
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.87
excl. VAT
/
Each
£
16.64
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPC 100006002
OPTIBELT SPC 31507700 WEDGEBELT SPC ENV SPC3150E
GATES SUPER HC VBELT SPA2360 SUPERHC
GATES WEDGE BELT SPC M COG SPC3000MN SUPERHC MN
MECALINE SPA1507 WRAPPED WEDGE BELT 2.0
MECALINE SPA4500 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPZ 18626002
MECALINE SPZ1287 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ850 SUPERXPOWER BELT
GATES WEDGEBELTSPZMCOG SPZ1347MN SUPERHC MN
OPTIBELT WEDGEBELTSPAENV SPA 24327700
GATES SUPER HC VBELT SPA1257 SUPERHC
MECALINE SPA2180 WRAPPED WEDGE BELT 2.0
GATES 9624-61650 SPZ1650 DELTA NARROW
WEDGE BELTS SPZ1550e