Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1250 SPZ Wrapped Wedge Belt
MECALINE SPZ1250 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1250
rubix:
45035582
manufacturer :
857858
ean:
3660338131073
Technical specifications
Profile
SPZ
Pitch length
1250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1250 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
1250
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1213
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.86
excl. VAT
/
Each
£
11.83
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9339-01550 SUPER HC SPB1550
GATES WEDGEBELTSPAMCOG SPA3350MN SUPERHC MN
GATES WEDGEBELTSPAMCOG SPA2982MN SUPERHC MN
MECALINE SPA975 WRAPPED WEDGE BELT 2.0
MECALINE SPB2400 WRAPPED WEDGE BELT 2.0
MECALINE 889409 SPA807 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 8V ENV 8V3000 SUPERHC
GATES 9339-03870 SUPER HC SPB3870
GATES 3ROW SPB VEEBELT SPB3550/3 POWERBAND
OPTIBELT OPTI REDPOWER BELT SPA 19076002
MECALINE SPA1607 WRAPPED WEDGE BELT 2.0
GATES 9625-61675 SPA1675 DELTA NARROW
WEDGE BELT SP M COG
OPTIBELT SPA 1232 1556550
GATES SUPER HC VBELT SPC3000 SUPERHC