Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2282 SPA Wrapped Wedge Belt
MECALINE SPA2282 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2282
rubix:
45035325
manufacturer :
857678
ean:
3660338129308
Technical specifications
Profile
SPA
Pitch length
2282
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2282 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2282
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2287
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.14
excl. VAT
/
Each
£
20.57
incl. VAT
In stock: Next day delivery
Select variants (114)
Add to cart
Check our products from related categories
GATES 9624-62030 SPZ2030 DELTA NARROW
GATES 9624-60900 SPZ900 DELTA NARROW
GATES 9626-66000 SPB6000 DELTA NARROW
GATES PREDATOR BELT SPBP6300
GATES 2ROW SPB VEEBELT SPB3150/2 POWERBAND
GATES SUPER HC VBELT SPA1800 SUPERHC
WEDGE BELT SPA SECTION SPA900MC
MECALINE SPA1532 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA1532MN SUPERHC MN
MECALINE SPZ875 SPZ Wrapped Wedge Belt
GATES 9627-62120 SPC2120 DELTA NARROW
GATES SPA1750MN SUPERHC MN SPA1750MC TOOTHED V-BELT
MECALINE SPZ1037 WRAPPED WEDGE BELT 2.0
GATES 9625-61000 SPA1000 DELTA NARROW
MECALINE SPZ1187 WRAPPED WEDGE BELT 2.0