Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2120 SPA Wrapped Wedge Belt
MECALINE SPA2120 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2120
rubix:
45035314
manufacturer :
857671
ean:
3660338129230
Technical specifications
Profile
SPA
Pitch length
2120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2120 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2120
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2125
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.61
excl. VAT
/
Each
£
23.53
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA1532 SUPERHC
MECALINE SPZ1462 SPZ Wrapped Wedge Belt
GATES 9625-61187 SPA1187 DELTA NARROW
SPZ775MC WEDGE BELTS SPZM COG
GATES PREDATOR BELT SPBP4750
GATES 9625-62132 SPA2132 DELTA NARROW
GATES 9624-61837 SPZ1837 DELTA NARROW
GATES 9626-61720 SPB1720 DELTA NARROW
GATES WEDGE BELT SPC3150MN SUPERHC MN
GATES SUPER HC VBELT SPA2500 SUPERHC
GATES SUPER HC VBELT SPA1257 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ3350MN SUPERHC MN
GATES 9624-60722 SPZ722 DELTA NARROW
GATES 3ROW SPB VEEBELT SPB3350/3 POWERBAND
OPTIBELT 8V 3350 1791809