References
Gates:SPBP1850 PREDATOR
Rubix:208A3544
Manufacturer :919001850
EAN:5400608075403

Product details : GATES 919001850 PREDATOR V-BELT SPBP1850
Made to take on your toughest jobs, Predator Single Belts are the markets' leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat, and the harshest operating environments in extremely demanding applications. They provide extraordinary high impact strength, capacity, and wear resistance. Unique in their extreme robustness and high load carrying capability they are unrivalled.
Strengths
- Aramid Tensile Cords limit stretch while providing extraordinary strength and durability
- Minimal re-tensioning reduces maintenance needs
- Meets RMA oil and heat resistance standards
- Minimal re-tensioning reduces maintenance needs
- Meets RMA oil and heat resistance standards
Technical specifications
Attributes
| Profile | spbp |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 1850 mm |
| Interior length | 1790 mm |
| Outer length | 1872 mm |
| Thickness | 13 mm |
| Material | chloroprene rubber |
Show UNSPSC/ECL@SS
£ 43.79 excl. VAT
/ Each
£ 52.55 incl. VAT
- Usually arrives within 14 working days
