Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 858374 V-BELT SPA 1250 E
MECALINE 858374 V-BELT SPA 1250 E
SPA Wedge Belts
References
mecaline:
SPA1250
rubix:
222A7049
manufacturer :
858374
ean:
3660338135118
Technical specifications
Profile
SPA
Pitch length
1250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858374 V-BELT SPA 1250 E
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1250
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1255
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.78
excl. VAT
/
Each
£
3.34
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
OPTIBELT SPZ 23607700 WEDGEBELT SPZ ENV SPZ2360E
MECALINE SPZ1010 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA2120MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 24826002
GATES 9624-61012 SPZ1012 DELTA NARROW
MECALINE SPA1425 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1332 SUPERHC
GATES SUPER HC VBELT SPZ875 SUPERHC
OPTIBELT SPZ 2000 1721546
MECALINE SPA2900 SPA Wrapped Wedge Belt
MECALINE SPB2800 WRAPPED WEDGE BELT 2.0
GATES 9625-62132 SPA2132 DELTA NARROW
MECALINE SPA1532 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1250 SUPERHC
GATES 9626-62060 SPB2060 DELTA NARROW