Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2900 SPA Wrapped Wedge Belt
MECALINE SPA2900 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2900
rubix:
45035359
manufacturer :
857702
ean:
3660338129544
Technical specifications
Profile
SPA
Pitch length
2900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2900 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2900
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2905
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.11
excl. VAT
/
Each
£
22.93
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9336-32000 8V2000 SUPERHC
OPTIBELT 3V 1320 1637093
GATES 9626-61360 SPB1360 DELTA NARROW
GATES SUPER HC VBELT SPA882 SUPERHC
MECALINE SPA1332 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA1107MN SUPERHC MN
OPTIBELT 5V 1060 RP 1661860
OPTIBELT WEDGEBELTSPZENV SPZ 5877700
OPTIBELT 5V 3000 1751212
OPTIBELT 8V 1400 RP 1566792
MECALINE SPZ2187 SPZ Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V1000 SUPERHC
GATES WEDGEBELT 5V ENV 5V3150 SUPERHC
MECALINE SPZ2187 WRAPPED WEDGE BELT 2.0
MECALINE SPZ2650 WRAPPED WEDGE BELT 2.0