Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1407 SPA Wrapped Wedge Belt
MECALINE SPA1407 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1407
rubix:
45035252
manufacturer :
857631
ean:
3660338128837
Technical specifications
Profile
spa
Pitch length
1407
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1407 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spa
Pitch length
1407
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1412
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.82
excl. VAT
/
Each
£
18.98
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9339-01650 SUPER HC SPB1650
GATES 9624-61060 SPZ1060 DELTA NARROW
MECALINE SPA2632 SPA Wrapped Wedge Belt
MECALINE SPA2307E
OPTIBELT 5V 1400 1796345
GATES PREDATOR BELT SPBP4500
GATES 9626-66700 SPB6700 DELTA NARROW
GATES 9339-01778 SPB1778 SUPERHC
GATES 9331-02187 SPZ2187 SUPERHC
OPTIBELT WEDGEBELTSPZENV SPZ 28407700
GATES 9627-66000 SPC6000 DELTA NARROW
GATES 9625-62800 SPA2800 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPB 50006002
GATES 9627-64500 SPC4500 DELTA NARROW
MECALINE 889451 SPB2264 WRAPPED WEDGE BELT 2.0