Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA2632 SPA Wrapped Wedge Belt
MECALINE SPA2632 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA2632
rubix:
200A4535
manufacturer :
857692
ean:
3660338129445
Technical specifications
Profile
SPA
Pitch length
2632
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA2632 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
2632
mm
Upper width
12.7
mm
Height
10
mm
Interior length
2637
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.01
excl. VAT
/
Each
£
21.61
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPA1382 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1212 1735092
GATES 9624-60630 SPZ630 DELTA NARROW
OPTIBELT SPA 3082 1591954
OPTIBELT OPTI REDPOWER BELT SPA 21206002
MECALINE SPA2500 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELTSPAMCOG SPA1090MN SUPERHC MN
GATES SUPER HC VBELT SPC5600 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 30826002
MECALINE 889573 SPZ1360 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1120 SPZ Wrapped Wedge Belt
MECALINE SPB6700 SPB Wrapped Wedge Belt
OPTIBELT SPA 2000 1602515
MECALINE SPA2057 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ615 SUPERHC