Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1060 SPA Wrapped Wedge Belt
MECALINE SPA1060 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1060
rubix:
45035215
manufacturer :
857611
ean:
3660338128639
Technical specifications
Profile
SPA
Pitch length
1060
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1060 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1060
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1065
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.71
excl. VAT
/
Each
£
9.25
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPZMCOG SPZ2430MN SUPERHC MN
OPTIBELT SPA 1272 1765348
GATES 9333-02482 SUPER HC SPA2482
GATES WEDGEBELTSPBMCOG SPB2680MN SUPERHC MN
OPTIBELT SPB 40606002 SPB 4060 RP OPTI REDPOWER BELT
GATES 9624-61987 SPZ1987 DELTA NARROW
GATES WEDGEBELT 3V ENV 3V500 SUPERHC
GATES 9625-62240 SPA2240 DELTA NARROW
GATES 9624-61320 SPZ1320 DELTA NARROW
MECALINE SPA1120 SPA Wrapped Wedge Belt
OPTIBELT SPZ 19007700 WEDGEBELT SPZ ENV SPZ1900E
MECALINE SPA800 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1787 1661568
MECALINE SPZ1700 WRAPPED WEDGE BELT 2.0
SKF ISO WEDGE BELT PHG SPZ1560