References
Knipex:94 19 215
Rubix:388A3960
EAN:4003773046219
Product details : KNIPEX 9419215 SPARE BLADES FOR 94 X5215 10X
94 19 185 Spare blade for 94 10 185
For clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm. Not suitable for cutting cables. Blade is replaceable and can be retracted from any position. Low force requirement due to special blade geometry and optimum transmission. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed.
For clean cutting of thin-walled plastic pipes (e.g. plastic conduit pipes) with Ø 6.0 - 35.0 mm. Not suitable for cutting cables. Blade is replaceable and can be retracted from any position. Low force requirement due to special blade geometry and optimum transmission. Minimum operator fatigue due to ergonomic handle design and incremental ratchet blade feed.
For crush-free cutting of ribbon cable up to 56 mm width. Exchangeable cutting base with try square for rectangular cuts. With opening spring and locking device. Tool body: tool steel, rolled, oil-hardened. Blade: standard trapezoidal blade, replaceable.
Technical specifications
Attributes
| Type | spare blade |
|---|
Show UNSPSC/ECL@SS
£ 10.60 excl. VAT
/ Each
£ 12.72 incl. VAT
- Delivery usually within ( 14 ) days
