References
Facom:S.30SR
Rubix:154A5645
EAN:3148518681926

Product details : FACOM SOCKETS S.30SR
S.SR - 1/2" 12-sided metric ADF sockets
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Packaged dimensions (D x W x H) | 47x43x43 mm |
| Package weight | 250 g |
| Square drive adapter | 1/2 '' |
| Diameter | 30 mm |
| Length | 46 mm |
| Material | copper-beryllium |
| Number of sides | 12 |
Show UNSPSC/ECL@SS
£ 185.96 excl. VAT
/ Each
£ 223.15 incl. VAT
- Delivery usually within ( 14 ) days
