SPARTEX SPIWB3603 INDUSTRIAL ROLLS 3 PLY 60MM CORE 360M BLUE
SPARTEX SPIWB3603 INDUSTRIAL ROLLS 3 PLY 60MM CORE 360M BLUE
See technical informationReferences
Spartex:SPIWB3603
Rubix:445A8805
Manufacturer :SPIWB3603

Product details : SPARTEX SPIWB3603 INDUSTRIAL ROLLS 3 PLY 60MM CORE 360M BLUE
Technical specifications
Attributes
| Length | 36000 cm |
|---|---|
| Colour | blue |
| Number of rolls | 3 |
| Diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 19.32 excl. VAT
/ Each
£ 23.18 incl. VAT
- Usually arrives within 14 working days
