References
Rocol:SPATTER RELEASE SPRAY 400ml
Rubix:319987
Manufacturer :66080
EAN:5024747660803

Documents
Product details : ROCOL 66080 SPATTER RELEASE SPRAY 400ML
Economical non-flammable spatter release.
Spatter Release Spray has been formulated to allow easy removal of weld spatter from metal surfaces, nozzles, jigs and fixtures.
Strengths
Exceptional spatter release - one pass coating. Film allows multiple welds. Silicone free. Easy cleaning.
Technical specifications
Attributes
| Type | spatter release |
|---|---|
| Packaging | 400 ml |
| Flash Point | >93 °c |
Show UNSPSC/ECL@SS
£ 21.21 excl. VAT
/ Each
£ 25.45 incl. VAT
- In stock: Next day delivery