AMBERSIL EASY WELD - BIODEGRADABLE SOLVENT SPATTER RELEASE 30287
Ambersil Easy Weld
See technical informationReferences
Ambersil:30287
Rubix:2579898
Product details : AMBERSIL EASY WELD - BIODEGRADABLE SOLVENT SPATTER RELEASE 30287
Non-silicone, heat resistant barrier. Easy removal of welding spatter, economical in use. Increased stability of the arc and contains effective corrosion inhibitors. Does not contain chlorinated solvents
Strengths
Non-silicone heat resistant barrier
Easy removal of spatter
Economical in use due to thin film performance
Based on biodegradable oil
Keeps treated nozzles and equipment clear from spatter build-up
Easy removal of spatter
Economical in use due to thin film performance
Based on biodegradable oil
Keeps treated nozzles and equipment clear from spatter build-up
Technical specifications
Attributes
| Type | welding |
|---|---|
| Packaging | 400 ml |
Show UNSPSC/ECL@SS
£ 6.36 excl. VAT
/ Each
£ 7.63 incl. VAT
- In stock: Next day delivery

