Various items of electrical welding equipment

Filter Options
CATEGORIES
  • anti-spatter weld spray without silicone (5)
  • electric welding - pliers (3)
  • penetrant and penetrant testing kit (2)
  • solvent for electrical welding (2)
  • other various items of electrical welding equipment (2)
  • temperature pen (tempilstik) (1)
  • magnetic set square / welding magnet (1)
  • chisel point hammer (1)
  • welding gauge (1)
  • Brand
  • ambersil
    (6)
  • draper
    (2)
  • esab
    (2)
  • giss cutline
    (1)
  • markal
    (1)
  • parweld
    (1)
  • prodec
    (1)
  • 18 Product(s) with 18 variant(s):

    Relevance
    brand logobrand logo
    • spartex:879849
    • rubix:216A6229
    • ean:3660338333378
    brand logo
    • Type:magnetic positioner
    • Model:879849
    £ 9.03 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • giss cutline:891994
    • rubix:246A2581
    • ean:3660338445989
    brand logo
    • Measuring range, minimum:0 mm
    • Measuring range, maximum:20 mm
    • Type:venier
    £ 15.45 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • spartex:879805
    • rubix:217A2607
    • ean:3660338333019
    brand logo
    • Type:mig clamp
    £ 25.83 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • rocol:SPATTER RELEASE SPRAY 400ml
    • rubix:319987
    • manufacturer :66080
    • ean:5024747660803
    brand logo
    • Type:spatter release
    • Packaging:400 ml
    £ 21.21 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ambersil:30290
    • rubix:2579807
    brand logo
    • Type:flaw detector developer
    • Packaging:400 ml
    £ 17.99 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ambersil:30289
    • rubix:2579806
    brand logo
    • Type:flaw detector penetrant
    • Packaging:400 ml
    £ 17.37 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • rothenberger:67023
    • rubix:80081863
    brand logo
    • Type:high temperature super mat
    £ 38.15 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:AIHT2
    • rubix:80846289
    • manufacturer :12040
    brand logo
    • Type:focus coil side
    £ 471.65 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • markal:028301
    • rubix:2546615
    brand logo
    • Type:temperature stick (tempilstik)
    • Max. temperature:50 °C
    £ 20.26 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:0700006013
    • rubix:1559926
    • ean:7330725011108
    brand logo
    • Type:0700006013 electrode holder
    £ 21.03 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:70155
    • rubix:382A6090
    • manufacturer :70155
    • ean:5059482015465
    brand logo
    • Type:draper 70155 oxyacetylene welding and cutting set
    £ 228.32 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • ambersil:31621
    • rubix:2579887
    brand logo
    • Type:welding
    • Packaging:400 ml
    £ 7.46 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • prodec:PRRE042 (PKT 10)
    • rubix:80031563
    • manufacturer :PRRE042
    • ean:5019200111589
    brand logo
    • Packaging:10 ml
    £ 5.10 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ambersil:30288
    • rubix:2579805
    • In stock: Next day delivery
    brand logobrand logo
    • parweld:671001
    • rubix:2012483
    brand logo
    • Type:chipping hammer
    £ 2.64 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ambersil:30287
    • rubix:2579898
    brand logo
    • Type:welding
    • Packaging:400 ml
    £ 6.36 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • ambersil:31620
    • rubix:2579946
    • Usually arrives within 14 working days
    brand logobrand logo
    • esab:0700013007
    • rubix:80989805
    • ean:7330725013669
    brand logo
    • Type:anti spatter spray
    • Packaging:300 ml
    £ 3.47 excl. VAT
    / Each
    • Usually arrives within 14 working days