MARKAL 028301 TEMPIL STIK TEMPERTURE INDICATORS 50C/122F
Temperature Indicators Sticks
See technical informationSee documentsReferences
Markal:028301
Rubix:2546615
Documents
Product details : MARKAL 028301 TEMPIL STIK TEMPERTURE INDICATORS 50C/122F
The original temperature-indicating stick
Inexpensive alternative for surface temperature measurement
Rugged and easy-to-use
Supplied with a unique slip-resistant metal holder
Precise even for the most critical jobs and meet the preheat temperature requirements of AWS D1.1 and other welding code specifications
Available in a range of temperature ratings from 122°F to 482°F (50°C to 250°C)
Accurate, results are +/- 1% of rated temperature
Easy to use, melts at designated temperature for easy visual inspection
Reliable, always in calibration
Superior quality, free of contaminants such as sulphur, lead and halogens
Strengths
116 temperatures available from 38 °C (100 °F) to 1 093 °C (2 000 °F). The stick melts instantly at the specified temperature for a simple, immediate visual check. Total reliability without calibration. Accuracy to +/-1% in Fahrenheit and +/-3% in Celsius. Meets the preheat temperature requirements of AWS D1.1, ASME Code Sec. I, III and VIII, ANSI/ASME Code B31.1 and B31.3. Reference, temperature and lot number appear on the indicator for improved traceability. Made in the USA
Applications
Welding. Shipbuilding. Metal fabrication. Railway. Fracturing and the oil and gas industry
Technical specifications
Attributes
| Type | temperature stick (tempilstik) |
|---|---|
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 20.26 excl. VAT
/ Each
£ 24.31 incl. VAT
- Usually arrives within 14 working days


