• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Welding and cutting generators(532)
  • Welding & Cutting(264)
  • Support metals(174)
  • Resistance welding(1)
  • Plasma welding(1)
  • Air treatment(1)
  • Soldering(28)
See Welding
  • Plasma generators(31)
  • TIG generators(292)
  • mma generators(6)
  • MIG/MAG generators(147)
  • Electrical welding equipment(56)
See Welding and cutting generators
  1. Rubix Categories
  2. Welding
  3. Welding and cutting generators
  4. Electrical welding equipment
  5. Various items of electrical welding equipment
  6. Anti-spatter weld spray without silicone
  7. PARWELD WR1030 ANTI-SPATTER - 300ML

PARWELD WR1030 ANTI-SPATTER - 300ML

Anti-Spatter 300ml

See technical information

References

Parweld:WR1030
Rubix:80989668
EAN:5055365387650
brand logo
brand logo

Product details : PARWELD WR1030 ANTI-SPATTER - 300ML


New high concentrated formula
Silicon free
High concentration
High heat resistance

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

AMBERSIL SPATTER RELEASE - TRADITIONAL SOLVENT ANTI-SPATTER 31620ROCOL 66080 SPATTER RELEASE SPRAY 400MLESAB 700013007 ECO-TECH 300 MLAMBERSIL EASY WELD - BIODEGRADABLE SOLVENT SPATTER RELEASE 30287AMBERSIL BIOWELD - WATER BASED ANTI-SPATTER 31621DRAPER 70155 OXY/CET WELDING & CUTTING SETPARWELD 25MMCC/5 COPPER CABLE 25MM X 5MT0700006013 ELECTRODE HOLDERAMBERSIL FLAW DETECTOR WHITE COATING 400ML 30290AMBERSIL SPATTER RELEASE - TRADITIONAL SOLVENT ANTI-SPATTER 31620ROTHENBERGER 670.23 SUPERMAT SOLDERING PAD 200 X 300MMROCOL 66080 SPATTER RELEASE SPRAY 400MLPARWELD 671001 SPRING HANDLE CHIPPING HAMMER"PRODEC PRRE042 4"" LONG PILE WOVEN MINI ROLLER PK10"CUTLINE 891994 WELDING CALIBRE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap