References
Superseded Ref:864917
GISS Cutline:891994
Rubix:246A2581
EAN:3660338445989


Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 20 mm |
| Type | venier |
Documents
Product details : CUTLINE 891994 WELDING CALIBRE
WELDING CALIBRE
Strengths
Made of stainless steel
Applications
Welding Gauge
For angle 60°,70°,80°,90°
Used for inspect flat welded seams and corners
For angle 60°,70°,80°,90°
Used for inspect flat welded seams and corners
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 20 mm |
| Type | venier |
| Body material | steel |
Show UNSPSC/ECL@SS
£ 15.45 excl. VAT
/ Each
£ 18.54 incl. VAT
- Usually arrives within 14 working days