AMBERSIL FLAW DETECTOR POWERFUL CLEANING SOLVENT (400ML) 30288

Ambersil Flaw Detector Powerful Cleaning Solvent

See technical informationSee documents

References

Ambersil:30288
Rubix:2579805
brand logo

Documents

Product details : AMBERSIL FLAW DETECTOR POWERFUL CLEANING SOLVENT (400ML) 30288


Quick drying solvent cleaner/degreaser and excess penetrant remover for the non-destructive testing of metal surfaces by liquid penetrant inspection. Many cracks in engineering materials can be deep in spite of having a very small opening width on the surface and can cause very serious defects. By normal visual inspection such cracks may be very difficult to detect, but penetrant flaw detection is an extension of the visual inspection method highlighting otherwise invisible defects. The control is carried out using 3 products: Flaw Detector Cleaner, Flaw Detector Penetrant and Flaw Detector Developer. Flaw Detector Cleaner is a fast drying, powerful degreasing solvent blend free of 1, 1, 1-trichloroethane or other chlorinated solvents for the removal of dirt, grime and contaminants. Designed for the pre-treatment of the surface, prior to liquid penetrant inspection and to remove all visible, coloured traces of the penetrant

Strengths

Quickly dissolves grease, oil, lubricants, tar and adhesives
Effective wash-away of contaminants and coloured penetrant
Fast evaporation to minimize downtime
Leaves no residue
Stable, non-staining and non-corrosive
Safe on most plastics, coatings and rubbers (test prior to use)
RCC-M Tome III Chap. MC4200
ASME Code Section V

Applications

For Use On Check of Porosity or Leaks in Pipes, Tanks, Boilers, Heat Exchangers

Technical specifications


Attributes
£ 14.40 excl. VAT
/ Each
£ 17.28 incl. VAT
  • In stock: Next day delivery