Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB5300 SPB Wrapped Wedge Belt
MECALINE SPB5300 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB5300
rubix:
45035491
manufacturer :
857779
ean:
3660338130304
Technical specifications
Profile
SPB
Pitch length
5300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB5300 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
5300
mm
Upper width
16.3
mm
Height
13
mm
Interior length
5240
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.36
excl. VAT
/
Each
£
60.43
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPZ 14626002
GATES 9627-62500 SPC2500 DELTA NARROW
GATES 9624-61812 SPZ1812 DELTA NARROW
GATES SUPER HC VBELT SPB4250 SUPERHC
GATES 9624-61537 SPZ1537 DELTA NARROW
GATES SUPER HC VBELT SPC3000 SUPERHC
OPTIBELT 5V 1500 RP 1728258
GATES SUPER HC VBELT SPC7500 SUPERHC
MECALINE SPB5000 SPB Wrapped Wedge Belt
OPTIBELT SPB 3650 1778153
MECALINE SPA1180 SPA Wrapped Wedge Belt
GATES 9189-00160 8VP1600 PREDATOR
GATES PREDATOR BELT SPCP2000
GATES WEDGEBELTSPAMCOG SPA2732MN SUPERHC MN
GATES WEDGEBELTSPAMCOG SPA1482MN SUPERHC MN