References
Mecaline:SPA1180
Rubix:45035228
Manufacturer :857617
EAN:3660338128691

Documents
Product details : MECALINE SPA1180 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 12.7 mm |
| Pitch length | 1180 mm |
| Interior length | 1185 mm |
| Outer length | 1198 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 17.43 excl. VAT
/ Each
£ 20.92 incl. VAT
- Sold out
