Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC8000 SPC Wrapped Wedge Belt
MECALINE SPC8000 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC8000E
rubix:
45035533
ean:
3660338272837
Technical specifications
Profile
SPC
Pitch length
8000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC8000 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
8000
mm
Upper width
22
mm
Height
18
mm
Interior length
7917
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.86
excl. VAT
/
Each
£
64.63
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPB7500 SUPERHC
GATES 9626-61280 SPB1280 DELTA NARROW
GATES 4ROW SPB VEEBELT SPB3150/4 POWERBAND
MECALINE SPA1425 SPA Wrapped Wedge Belt
MECALINE SPA1000 SPA Wrapped Wedge Belt
GATES 9190-02360 SPBP2360 PREDATOR
MECALINE 857697 V-BELT SPA 2782 E
OPTIBELT SPA 11077700 WEDGEBELT SPA ENV SPA1107E
OPTIBELT WEDGEBELT SPB ENV SPB1600E
OPTIBELT 5V 600 RP 1675653
GATES 3ROW SPB VEEBELT SPB6000/3 POWERBAND
GATES 9624-61047 SPZ1047 DELTA NARROW
MECALINE 889520 SPC3500 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA932 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 35506002