Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC3150 SPC Wrapped Wedge Belt
MECALINE SPC3150 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC3150E
rubix:
45035515
ean:
3660338272639
Technical specifications
Profile
SPC
Pitch length
3150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC3150 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
3150
mm
Upper width
22
mm
Height
18
mm
Interior length
3067
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.73
excl. VAT
/
Each
£
38.08
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
MECALINE SPB5600 SPB Wrapped Wedge Belt
MECALINE SPZ1300 WRAPPED WEDGE BELT 2.0
MECALINE SPA2720 SPA Wrapped Wedge Belt
MECALINE 889613 SPZ2019 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 1000 RP 1784597
OPTIBELT OPTI REDPOWER BELT SPC 56006002
GATES PREDATOR BELT SPBP5000
MECALINE SPZ812 SPZ Wrapped Wedge Belt
OPTIBELT SPC 3350 1730331
GATES PREDATOR BELT SPCP8000
MECALINE SPB3150 SPB Wrapped Wedge Belt
MECALINE SPZ837 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 10777700
GATES SPZ2037MN SUPERHC MN WEDGE BELT SPZ SPZ2037MC
OPTIBELT WEDGEBELTSPZENV SPZ 21377700