MECALINE SPC5600 SPC Wrapped Wedge Belt


SPC Wedge Belts

References
mecaline:SPC5600E
rubix:45035527
ean:3660338272769
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length5600 mm
See all Specifications

Product details : MECALINE SPC5600 SPC Wrapped Wedge Belt


Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPC
Pitch length5600 mm
Upper width22 mm
Height18 mm
Interior length5517 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 83.14 excl. VAT
/ Each
£ 99.77 incl. VAT
  • Sold out