Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1212 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1212 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPZ1212E - 889560
rubix:
243A4453
manufacturer :
889560
ean:
3660338421136
Technical specifications
Profile
SPZ
Pitch length
1212
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1212 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPZ
Pitch length
1212
mm
Upper width
10
mm
Height
8
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.19
excl. VAT
/
Each
£
11.03
incl. VAT
In stock: Next day delivery
Select variants (139)
Add to cart
Check our products from related categories
MECALINE SPZ1662 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPZENV SPZ 10247700
MECALINE SPB1850 SPB Wrapped Wedge Belt
OPTIBELT SPZ 1450 1541719
GATES WEDGEBELTSPZMCOG SPZ1047MN SUPERHC MN
OPTIBELT SPB 2530 1778552
OPTIBELT OPTI REDPOWER BELT SPZ 14126002
GATES SUPER HC VBELT SPZ615 SUPERHC
MECALINE SPA1500 SPA Wrapped Wedge Belt
MECALINE 889404 SPA707 WRAPPED WEDGE BELT 2.0
WEDGEBELTSPA3450ENV
MECALINE SPA925 WRAPPED WEDGE BELT 2.0
MECALINE SPA907 SPA Wrapped Wedge Belt
GATES WEDGEBELT 8V ENV 8V1900 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ637MN SUPERHC MN