Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB2150 SPB Wrapped Wedge Belt
MECALINE SPB2150 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB2150
rubix:
200A4642
manufacturer :
857738
ean:
3660338129896
Technical specifications
Profile
SPB
Pitch length
2150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB2150 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
2150
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2090
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.94
excl. VAT
/
Each
£
43.13
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPZ762 SPZ Wrapped Wedge Belt
OPTIBELT SPB 3200 1747726
GATES SUPER HC VBELT SPA4500 SUPERHC
OPTIBELT WEDGEBELTSPAENV SPA 17577700
GATES 9339-02450 SUPER HC SPB2450
GATES 9624-61320 SPZ1320 DELTA NARROW
MECALINE SPB2180 SPB Wrapped Wedge Belt
GATES SUPER HC VBELT SPB2360 SUPERHC
OPTIBELT SPA 1250 1607266
GATES SUPER HC VBELT SPZ812 SUPERHC
GATES 9625-63550 SPA3550 DELTA NARROW
MECALINE SPA1807 WRAPPED WEDGE BELT 2.0
MECALINE SPA1257 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 30006002
OPTIBELT SPZ 1162 1686401