Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1650 SPB Wrapped Wedge Belt
MECALINE SPB1650 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB1650
rubix:
45035422
manufacturer :
857727
ean:
3660338129780
Technical specifications
Profile
SPB
Pitch length
1650
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1650 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
1650
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1590
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.71
excl. VAT
/
Each
£
26.05
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES PREDATOR BELT SPBP5300
MECALINE SPA2732 SPA Wrapped Wedge Belt
OPTIBELT VEE BELT SPB2150REDPOWER
OPTIBELT WEDGEBELTSPAENV SPA 16577700
OPTIBELT SPC 3750 1748876
GATES WEDGEBELTSPZMCOG SPZ950MC
MECALINE SPB2360 WRAPPED WEDGE BELT 2.0
GATES 3ROW SPB VEEBELT SPB6700/3 POWERBAND
GATES 4ROW SPC VEEBELT SPC3350/4 POWERBAND
MECALINE SPZ487 SPZ Wrapped Wedge Belt
OPTIBELT SPC 2800 1630228
GATES 9625-61382 SPA1382 DELTA NARROW
GATES SUPER HC VBELT SPA1082 SUPERHC
MECALINE SPZ2037 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ3000 SUPERHC