References
Superseded Ref:857900
Mecaline:SPZ2037E - 889615
Rubix:243A4503
Manufacturer :889615
EAN:3660338421686

Documents
Product details : MECALINE SPZ2037 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2037 mm |
| Interior length | 2000 mm |
| Outer length | 2050 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- In stock: Next day delivery
