Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1250 SPB Wrapped Wedge Belt
MECALINE SPB1250 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB1250
rubix:
45035405
manufacturer :
857718
ean:
3660338129698
Technical specifications
Profile
SPB
Pitch length
1250
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1250 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
1250
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1190
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.07
excl. VAT
/
Each
£
20.48
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT 3V 475 RP 1603184
MECALINE SPB1450 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 23326002
GATE WEDGE BELT SPA SECTION MCOG SPA2000MC
GATES 9624-62187 SPZ2187 DELTA NARROW
OPTIBELT SPZ 3150 1776728
OPTIBELT OPTI REDPOWER BELT SPB 80006002
MECALINE SPZ3150 SPZ Wrapped Wedge Belt
GATES 9624-61450 SPZ1450 DELTA NARROW
GATES WEDGEBELT 5V ENV 5V2800 SUPERHC
GATES WEDGEBELTSPAMCOG SPA1657MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 40006002
GATES SUPER HC VBELT SPA982 SUPERHC
MECALINE SPB2430 WRAPPED WEDGE BELT 2.0
MECALINE SPC5600 SPC Wrapped Wedge Belt