Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB8000 SPB Wrapped Wedge Belt
MECALINE SPB8000 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB8000E
rubix:
45035498
manufacturer :
SPB8000
ean:
3660338271533
Technical specifications
Profile
spb
Pitch length
8000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB8000 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spb
Pitch length
8000
mm
Upper width
16
mm
Height
13
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.58
excl. VAT
/
Each
£
84.70
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE 889455 SPB2391 WRAPPED WEDGE BELT 2.0
MECALINE SPB1650 WRAPPED WEDGE BELT 2.0
GATES 4ROW SPB VEEBELT SPB4250/4 POWERBAND
GATES SUPER HC VBELT SPA1082 SUPERHC
OPTIBELT 5V 500 1786265
MECALINE SPZ1600 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1150 SUPERHC
GATES 9624-62037 SPZ2037 DELTA NARROW
GATES SUPER HC VBELT SPB1500 SUPERHC
GATES 9333-01807 SPA1807 SUPERHC
OPTIBELT 5V 1000 RP 1784597
GATES WEDGEBELTSPAMCOG SPA2360MN SUPERHC MN
MECALINE SPA2240 SPA Wrapped Wedge Belt
GATES WEDGEBELTSPBMCOG SPB1410MN SUPERHC MN
MECALINE SPA1757 WRAPPED WEDGE BELT 2.0