References
Gates:SPA1807 SUPERHC
Rubix:270A0154
Manufacturer :933301807
EAN:5414465664502



Documents
Product details : GATES 933301807 SUPER HC V-BELT SPA1807
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1807 mm |
| Interior length | 1807 mm |
| Outer length | 1825 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 18.60 excl. VAT
/ Each
£ 22.32 incl. VAT
- Usually arrives within 14 working days
