References
Mecaline:SPC2800E
Rubix:45035511
EAN:3660338272615

Documents
Product details : MECALINE SPC2800 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 2800 mm |
| Interior length | 2717 mm |
| Outer length | 2830 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Sold out
