References
Superseded Ref:857902
Mecaline:SPZ2120E - 889619
Rubix:243A4506
Manufacturer :889619
EAN:3660338421723

Documents
Product details : MECALINE SPZ2120 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2120 mm |
| Interior length | 2083 mm |
| Outer length | 2133 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.67 excl. VAT
/ Each
£ 10.40 incl. VAT
- Usually arrives within 14 working days
