MECALINE SPC3350 SPC Wrapped Wedge Belt


SPC Wedge Belts

References
mecaline:SPC3350E
rubix:45035517
ean:3660338272646
brand logo
brand logo
Technical specifications
ProfileSPC
Pitch length3350 mm
See all Specifications

Product details : MECALINE SPC3350 SPC Wrapped Wedge Belt


Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
ProfileSPC
Pitch length3350 mm
Upper width22 mm
Height18 mm
Interior length3267 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 49.71 excl. VAT
/ Each
£ 59.65 incl. VAT
  • Sold out