Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ1562 SPZ Wrapped Wedge Belt
MECALINE SPZ1562 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ1562
rubix:
45035628
manufacturer :
857878
ean:
3660338131271
Technical specifications
Profile
spz
Pitch length
1562
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1562 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
1562
mm
Upper width
9.7
mm
Height
8
mm
Interior length
1525
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.85
excl. VAT
/
Each
£
9.42
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
OPTIBELT SPC 12500 1724642
MECALINE SPZ1037 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1340 WRAPPED WEDGE BELT 2.0
MECALINE SPA2732 SPA Wrapped Wedge Belt
GATES 9625-63150 SPA3150 DELTA NARROW
OPTIBELT SPA 2782 1678191
MECALINE SPA1907 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 3V ENV 3V600 SUPERHC
OPTIBELT WEDGEBELTSPZENV SPZ 26907700
OPTIBELT SPA 1932 1729029
GATES 9625-61057 SPA1057 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1347MN SUPERHC MN
GATES 9625-61007 SPA1007 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ612MN SUPERHC MN
GATES WEDGEBELTSPZMCOG SPZ722MN SUPERHC MN