Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC3550 SPC Wrapped Wedge Belt
MECALINE SPC3550 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC3550E
rubix:
45035518
ean:
3660338272660
Technical specifications
Profile
SPC
Pitch length
3550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC3550 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
3550
mm
Upper width
22
mm
Height
18
mm
Interior length
3467
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.47
excl. VAT
/
Each
£
29.36
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
MECALINE SPB1450 SPB Wrapped Wedge Belt
GATES 9627-62800 SPC2800 DELTA NARROW
MECALINE SPA2720 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPAENV SPA 25327700
OPTIBELT SPA 2132 1574348
OPTIBELT SPZ 7107700 WEDGEBELT SPZ ENV SPZ710E
OPTIBELT 5V 3550 1536161
MECALINE SPA1700 SPA Wrapped Wedge Belt
MECALINE SPA1207 SPA Wrapped Wedge Belt
MECALINE SPC6000 SPC Wrapped Wedge Belt
MECALINE SPZ630 SPZ Wrapped Wedge Belt
GATES PREDATOR BELT SPCP5300
GATES SPZ1312 DELTA NARROW 9624-61312 DELTA NARROW WEDGE BELT
OPTIBELT 3V 1400 RP 1520577
OPTIBELT 8V 1600 RP 1513923