Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ630 SPZ Wrapped Wedge Belt
MECALINE SPZ630 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ630
rubix:
45035712
manufacturer :
857810
ean:
3660338130595
Technical specifications
Profile
SPZ
Pitch length
630
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ630 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
630
mm
Upper width
9.7
mm
Height
8
mm
Interior length
593
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.12
excl. VAT
/
Each
£
10.94
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9339-04820 SUPER HC SPB4820
GATES SUPER HC VBELT SPC7100 SUPERHC
OPTIBELT 8V 4250 RP 1652252
OPTIBELT SPB 4370 1640571
GATES 9331-02137 SPZ2137 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPB 63006002
OPTIBELT 3V 600 RP 1699157
MECALINE SPA2430 WRAPPED WEDGE BELT 2.0
OPTIBELT WEDGEBELTSPZENV SPZ 12027700
GATES 4ROW SPB VEEBELT SPB6000/4 POWERBAND
GATES 9331-01420 SUPER HC SPZ1420
GATES WEDGEBELTSPAMCOG SPA1707MN SUPERHC MN
MECALINE SPZ1237 SPZ Wrapped Wedge Belt
GATES SPA1250 VULCOPLUS ISO WEDGE BELT SPA1250E
GATES WEDGEBELT 5V ENV 5V1400 SUPERHC