Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC4000 SPC Wrapped Wedge Belt
MECALINE SPC4000 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC4000E
rubix:
45035521
ean:
3660338272684
Technical specifications
Profile
SPC
Pitch length
4000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC4000 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
4000
mm
Upper width
22
mm
Height
18
mm
Interior length
3917
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.99
excl. VAT
/
Each
£
17.99
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
OPTIBELT SPA 1782 1746441
MECALINE SPA975 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 10007700 WEDGEBELT SPA ENV SPA1000E
GATES 9625-63182 SPA3182 DELTA NARROW
MECALINE SPZ1112 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPB1700 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 14826002
OPTIBELT OPTI REDPOWER BELT SPZ 14006002
GATES WEDGEBELTSPBMCOG SPB1320MN SUPERHC MN
GATES 9626-62580 SPB2580 DELTA NARROW
OPTIBELT SPZ1650E:OPTI ISO WEDGE BELT SPZ
OPTIBELT 5V 2000 RP 1793678
MECALINE SPA3750 WRAPPED WEDGE BELT 2.0
GATES SUPER HC BELT SPZ1987 SUPERHC
MECALINE SPZ987 WRAPPED WEDGE BELT 2.0