Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC5000 SPC Wrapped Wedge Belt
MECALINE SPC5000 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC5000E
rubix:
45035525
ean:
3660338272745
Technical specifications
Profile
SPC
Pitch length
5000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC5000 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
5000
mm
Upper width
22
mm
Height
18
mm
Interior length
4917
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.44
excl. VAT
/
Each
£
36.53
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPZ 12376002
OPTIBELT 3V 1060 RP 1745271
MECALINE SPA3000 SPA Wrapped Wedge Belt
GATES SUPER HC VBELT SPB2500 SUPERHC
MECALINE SPA1832 WRAPPED WEDGE BELT 2.0
GATES 9625-61557 SPA1557 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPB 17006002
GATES WEDGEBELTSPAMCOG SPA2430MN SUPERHC MN
GATES WEDGEBELTSPAMCOG SPA1732MN SUPERHC MN
GATES 9625-60900 SPA900 DELTA NARROW
GATES SUPER HC VBELT SPA1357 SUPERHC
MECALINE SPA1332 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPB 47506002
GATES 9189-00160 8VP1600 PREDATOR
OPTIBELT 8V 1900 1584411