MECALINE SPC8500 SPC Wrapped Wedge Belt

SPC Wedge Belts

See technical informationSee documents

References

Mecaline:SPC8500E
Rubix:45035534
Manufacturer :SPC8500
EAN:3660338272844
brand logo

Technical specifications

Profilespc
Upper width22 mm
Pitch length8500 mm
See all Specifications

Documents

Product details : MECALINE SPC8500 SPC Wrapped Wedge Belt


Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790

Technical specifications


Attributes
Profilespc
Upper width22 mm
Pitch length8500 mm
Interior length8417 mm
Outer length8530 mm
Thickness18 mm
Materialsbr
£ 101.83 excl. VAT
/ Each
£ 122.20 incl. VAT
  • Sold out