References
SMC:AS1301F-M3-23
Rubix:132A4986
Manufacturer :00205666
EAN:3618035547093

Documents
Product details : SMC AS1301F-M3-23 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting. Thread sizes range from M3 to 2 and are available in both inch (NPT) and metric R/Rc(PT)
Strengths
•Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
Technical specifications
Attributes
| Material | electroless nickel-plated brass;pbt |
|---|---|
| Profile | as |
| Connection 2 | 3.2 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 11.48 excl. VAT
/ Each
£ 13.78 incl. VAT
- Delivery usually within ( 21 ) days