SMC KFG2H0604-01-F STAINLESS INSERT FITTING 6 X 4MM X 1/8 BSP
Fittings & Tubing - Male Connector - KFG2H-F
See technical informationSee documentsReferences
SMC:KFG2H0604-01-F
Rubix:243A3793
Manufacturer :KFG2H0604-01-F

Documents
Product details : SMC KFG2H0604-01-F STAINLESS INSERT FITTING 6 X 4MM X 1/8 BSP
Applicable tubing O.D.: Ø 4 to Ø 16 mm
Applicable port size: 1/8, 1/4, 3/8, 1/2
NSF H1 grease.
Applicable port size: 1/8, 1/4, 3/8, 1/2
NSF H1 grease.
Technical specifications
Attributes
| Material | stainless steel 316 |
|---|---|
| Connection 1 | 1/8 |
| Profile | kfg2-f |
| Connection 2 | 6 |
| Max. temperature | 260 °C |
Show UNSPSC/ECL@SS
£ 14.37 excl. VAT
/ Each
£ 17.24 incl. VAT
- Delivery usually within ( 4 ) days