FAG 24024-BE-XL-K30 SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:24024-BE-XL-K30
Rubix:158A2498
Manufacturer :0586030770000
EAN:4012802314069

Product details : FAG 24024-BE-XL-K30 SPHERICAL ROLLER BEARING
Double-row self-aligning roller bearings 240..-BE-K30, main dimensions according to DIN 635-2, with tapered bore, 1:30 taper
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 180 mm |
| Width | 60 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2360 rpm |
| Limit speed | 3450 rpm |
| Basic static load, radial - C0r | 690000 N |
| Basic dynamic load, radial - Cr | 450000 N |
Show UNSPSC/ECL@SS
£ 338.57 excl. VAT
/ Each
£ 406.28 incl. VAT
- Usually arrives within 14 working days
